noscriptPramet STACL 1616 K 11-S EXTERNAL TURN HOLDER LEFT HAND 8181054 | Cromwell Tools

Pramet

STACL 1616 K 11-S EXTERNAL TURN HOLDER LEFT HAND

SKU:

PMT1201149T

MPN:

8181054

£66.99

Ex VAT

£80.39

Inc VAT

OUT OF STOCK

    Product Details

    These turning tool holders were designed to hold a triangular positive insert with an inscribed circle diameter of 6.35mm, and a 2.38mm thickness. 12mm tool height x 12mm width x 125mm long for taper turning, and longitudinal turning without shoulder.


    Features and Benefits
    • Nickelized for higher oxidation and wear resistance
    • Internal coolant channels improve insert tool life
    • Improved chip evacuation provides high surface quality and reliability


    Typical Applications
    • Steel
    • Cast Steel


    Product Specification
    Attribute
    Value

    Brand

    Pramet

    EAN

    3603603946873

    ECLASS Code

    21019107

    UNSPSC Code

    23242106