£92.49
Ex VAT
£110.99
Inc VAT
18 Variations Available
Product Details
Product Specification
STGCL/R CoroTurn® 107 Shank Tool For Turning
For internal and external turning of slender components
Attribute | Value |
---|---|
Approach Angle | 91 |
Brand | Sandvik Coromant |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Cutting Edge Length | 16 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.525 |
Insert Shape | Triangle |
Insert Size | 16T3 |
Insert Style | TCMT |
Inserts Included | None |
ISO Designation | STGCR 2020K16 |
MFR Part No. | 5751249 |
Shank Material | Steel |
Shank Style | Offset |
Toolholder Style | STGC |
UNSPSC Code | 23242106 |