£117.00
Ex VAT
£140.40
Inc VAT
41 Variations Available
Product Details
Product Specification
SVJBL/R CoroTurn® 107 Shank Tools For Turning
For internal and external turning of slender components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Holding Type | Screw-On |
ISO Designation | SVJBR 2020K 16 |
MFR Part No. | 10422510 |
Overall Length (l1) | 125mm |
Shank Height (h) | 20mm |
Shank Width (b) | 20mm |
Toolholder Style | SVJB |
UNSPSC Code | 23242106 |