noscriptIscar SVJNL 2020K-12F TOOLHOLDER 3601914 | Cromwell Tools

Iscar

SVJNL 2020K-12F TOOLHOLDER

SKU:

ISC1323249B

MPN:

3601914

£90.49

Ex VAT

£108.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Screw lock toolholders for 55° diamond inserts with 7° clearance angle.
    Designation : SDACR 1616K-11S


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Cutting Direction

    Left Hand

    ECLASS Code

    21019107

    ISO Designation

    SVJNL 2020K-12

    MFR Part No.

    3601914

    UNSPSC Code

    23242106