£99.49
Ex VAT
£119.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Screw lock toolholders for 55° diamond inserts with 7° clearance angle.
Designation : SDACR 1616K-11S
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Neutral |
ECLASS Code | 21019107 |
ISO Designation | SVVCN 2525M-16 |
MFR Part No. | 3601081 |
UNSPSC Code | 23242106 |