£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
SVXCR 112° lead angle screw lock toolholders for 35° diamond inserts with 7° clearance angle.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
ISO Designation | SVXCR 2525M-16 |
MFR Part No. | 3601093 |
UNSPSC Code | 23242106 |