£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
The Bosch Proline set of 10 assorted Jigsaw blades. These blades are suitable for applications in various types of wood including softwood (2-50 mm), plywood, chipboard, wood core plywood,laminate, fibre boards, plastics and especially for curve cuts.
Features and Benefits
• Highly versatile blades are suitable for straight, fine, wavy, milled and HCS cuts
• Specially designed for plunge
• Incredibly strong Carbon Steel blades
Set Contains
2 x T119BO
Tooth design - wavy set, milled
Total length [mm] - 83.0
Tooth spacing [mm] - 2.0
Areas of application - Softwood (2-15 mm), plywood, chipboard, wood core plywood, fibre boards, especially for curve cuts
4 x T119B, 80 x 170 mm
Tooth design - wavy set, milled
Total length [mm] - 92.0
Tooth spacing [mm] - 1.9-2.3
Areas of application - Softwood (2-15 mm), plywood, chipboards, wood core plywood, fibre boards
4 x T111C, 80 x 170 mm
Tooth design - side set, milled
Total length [mm] - 100.0
Tooth spacing [mm] - 3.0
Areas of application - Softwood (4-50 mm), chipboard, wood core plywood, fibre boards, quick cut
Attribute | Value |
---|---|
Blade Length | 92-100mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Mill |
EAN | 3165140579353 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2607010629 |
Number of Pieces | 10 |
Overall Length | 92-100 |
UNSPSC Code | 27112734 |