Bosch

2608631964 T118A (PK-100) JIGSAW BLADES

SKU:

BCH2401120K

MPN:

2608631964

£71.99

Ex VAT

£86.39

Inc VAT

IN STOCK (2)

    Product Details

    T118 A Basic for Metal Jigsaw Blade makes perfectly straight cuts in metal.


    Features and Benefits
    • Milled, wavy-set teeth are ideal for cuts without special requirements
    • Fully hardened, high-grade HSS blade material is appropriate for cutting non-perforated metal sheets
    • Very fine progressive tooth pitch (1.1-1.5 mm) cuts very thin solid sheet metals with 1-3 mm thickness
    • For use with jigsaws with T-Shank clamping systems


    Product Specification
    Attribute
    Value

    Blade Material

    HSS - High Speed Steel

    Brand

    Bosch

    EAN

    3165140067492

    MFR Part No.

    2608631964

    Overall Length

    92

    UNSPSC Code

    27112734