£66.99
Ex VAT
£80.39
Inc VAT
3 Variations Available
Product Details
Product Specification
T101 B Clean for Wood Jigsaw Blade is a durable, high-quality blade that delivers clean, straight cuts in wood consistently and reliably.
Features and Benefits
• Precision-ground teeth with taper-ground body enable spotless results
• High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials
• Fine progressive 2.7 mm tooth pitch cuts woodworking materials with 3 - 30 mm thickness
Attribute | Value |
---|---|
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
EAN | 3165140067430 |
MFR Part No. | 2608637876 |
Overall Length | 100 |
UNSPSC Code | 27112734 |