£13.99
Ex VAT
£16.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Manufactured from high quality steels to meet the demands of most industrial and DIY applications. The quality and speed of cut is dependent on the pitch and the material being cut. Lubricant or grease may be required to reduce friction and dissipate heat when cutting some materials.
To be used with reciprocating and sabre saws.
Attribute | Value |
---|---|
Blade Length | 200mm |
Brand | Bosch |
Cutting Edge Type | Constant Pitch |
EAN | 3165140169592 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 2608654405 |
Number of Pieces | 2 |
Teeth per Inch | 6-12TPI |
UNSPSC Code | 27112734 |