Bosch

2608657526 S1136CHF (PK-5) SABRE SAW BLADES

SKU:

BCH2411230D

MPN:

2608657526

£31.49

Ex VAT

£37.79

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high quality steels to meet the demands of most industrial and DIY applications. The quality and speed of cut is dependent on the pitch and the material being cut. Lubricant or grease may be required to reduce friction and dissipate heat when cutting some materials.


    To be used with reciprocating and sabre saws.


    Product Specification
    Attribute
    Value

    Blade Length

    225mm

    Brand

    Bosch

    Cutting Edge Type

    Variable Pitch

    EAN

    3165140507189

    Item

    Reciprocating Saw Blade Sets

    MFR Part No.

    2608657526

    Number of Pieces

    5

    Teeth per Inch

    8+10TPI

    UNSPSC Code

    27112734