£7.79
Ex VAT
£9.35
Inc VAT
3 Variations Available
Product Details
Product Specification
These blades are both strong and flexible, making it easy to cut solid wood. The double rows of teeth on the blade ensure a perfect, tear-free cut on both sides. Wooden furniture makers need not lose time by sanding after every cut, as these blades offer a perfect clean finish every time.
Features and Benefits
• Up to 60% cleaner cut than a standard jigsaw blade
• Consistently cuts tear-free on both sides
• Fits all T-shank jigsaws
Typical Applications
• Ideal for making tear-free cuts in solid wood, up to 50mm
Attribute | Value |
---|---|
Blade Length | 117mm |
Blade Material | Steel |
Brand | Bosch |
Cutting Edge Type | Toothed |
Item | Jigsaw Blades |
MFR Part No. | 2608900557 |
Number of Pieces | 3 |
Teeth per Inch | 12TPI |
UNSPSC Code | 27112734 |