£27.99
Ex VAT
£33.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed to cut through the toughest metals, these stainless steel blades have a tooth pitch appropriate to the thickness of the sheets that are being worked on. Bosch Carbide technology ensures excellent durability of the blade, as a tooth strip of the hardest metal is laser welded onto the body. These blade cut the toughest sheets of metal effectively and offer a long product lifespan.
Features and Benefits
• Lasts up to 50 times longer than a Bi-Metal jigsaw blade
• Extreme durability due to Bosch's Carbide Technology
• Fits all T-shank jigsaws
Typical Applications
• Ideal for making straight cuts in stainless steel sheets
• Mechanical engineering and machinery
• Construction applications such as elevators and escalators
Attribute | Value |
---|---|
Blade Length | 83mm |
Blade Material | Carbide |
Brand | Bosch |
Cutting Edge Type | Toothed |
Item | Jigsaw Blades |
MFR Part No. | 2608900561 |
Number of Pieces | 3 |
Teeth per Inch | 23TPI |
UNSPSC Code | 27112734 |