£34.79
Ex VAT
£41.75
Inc VAT
2 Variations Available
Product Details
Product Specification
These durable and high-performing jigsaw blades have carbide teeth that can cut the toughest abrasive materials such as cement fibreboard, plasterboard and glass fibre reinforced plastics. The quality and durability of the blades are ensured by Bosch Carbide technology. Individual teeth made from the hardest metal are welded onto the blade to create extreme durability. The blades come in two length options: the T141HM for excellent control, and the T341HM for a longer blade.
Features and Benefits
• Cuts the most tough materials that other blades can't
• Bosch Carbide technology ensures excellent durability
• Fits all T-shank jigsaw
Typical Applications
• Ideal for making straight cuts in plasterboard
• Adjustment cuts when installing fiber cement boards
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Carbide |
Brand | Bosch |
Cutting Edge Type | Toothed |
Item | Jigsaw Blades |
MFR Part No. | 2608900563 |
Number of Pieces | 3 |
Teeth per Inch | 6TPI |
UNSPSC Code | 27112734 |