£49.99
Ex VAT
£59.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These jigsaw blades are made from bi-metal, which is a strip of high-speed steel bonded onto a flexible steel blade. This creates a blade which is both strong and flexible, making it easy to cut laminated chipboard kitchen tops or hardwood. The counter-directed teeth on the blade ensures a perfect, tear-free cut on both sides.
Features and Benefits
• Up to 60% cleaner cut than a standard jigsaw blade
• Consistently cuts tear-free on both sides
• Fits all T-shank jigsaws
Typical Applications
• Ideal for making tear-free cuts in materials such as kitchen counter tops
Attribute | Value |
---|---|
Blade Length | 117mm |
Blade Material | Steel |
Brand | Bosch |
Cutting Edge Type | Toothed |
Item | Jigsaw Blades |
MFR Part No. | 2608901181 |
Number of Pieces | 25 |
Teeth per Inch | 12TPI |
UNSPSC Code | 27112734 |