£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
A-85634 (B11)
Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement. Applications: woodworking, jigsaws, joinery, cabinet making. Fine teeth setting for clean cut in wood or plastics. Tooth type/set: ground and taper ground teeth. Tooth spacing: 2.8mm.
Features and Benefits
• Cuts Wood & Plastic
• Bayonet Fitting
• Fine Tooth Pitch
• High-Speed Steel Teeth
• Cuts Plywood & Plastics 3-60mm Thick
• Ground & Taper-Grade Teeth
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | Makita |
Cutting Edge Type | Wavy |
EAN | 0088381149549 |
Item | Jigsaw Blade Sets |
MFR Part No. | A-85634 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |