Makita

A-85640 JIGSAW BLADE B12(PK-5)

SKU:

MAK2807984E

MPN:

A-85640

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (12)

    Product Details

    Applications include: Woodworking. Jigsaws. Joinery. Cabinet making
    • Tooth Spacing: 4.2 mm
    • Overall Length: 75 mm
    • Shank: Universal
    • Plywood: 5 - 65
    • Plastics: 5 - 65 mm
    • Teeth per Inch: 6
    • Pack Quantity: 5


    Product Specification
    Attribute
    Value

    Blade Length

    105mm

    Blade Material

    HCS - High Carbon Steel

    Brand

    Makita

    Cutting Edge Type

    Wavy

    Item

    Jigsaw Blade Sets

    MFR Part No.

    A-85640

    Number of Pieces

    5

    Overall Length

    105

    UNSPSC Code

    27112734