£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Applications include: Woodworking. Joinery. Jigsaws
• Tooth Spacing: 3.2 mm
• Overall Length: 80 mm
• Shank: Universal
• Plywood: 4 - 65
• Plastics: 4 - 65 mm
• Teeth per Inch: 8
• Pack Quantity: 5
Attribute | Value |
---|---|
Blade Length | 105mm |
Blade Material | HCS - High Carbon Steel |
Brand | Makita |
Cutting Edge Type | Wavy |
Item | Jigsaw Blade Sets |
MFR Part No. | A-85656 |
Number of Pieces | 5 |
Overall Length | 105 |
UNSPSC Code | 27112734 |