£4.79
Ex VAT
£5.75
Inc VAT
12 Variations Available
Product Details
Product Specification
Jigsaw blades.
Attribute | Value |
---|---|
Blade Length | 105mm |
Blade Material | HCS - High Carbon Steel |
Brand | Makita |
Item | Jigsaw Blade Sets |
MFR Part No. | A-85684 |
Number of Pieces | 5 |
Overall Length | 105 |
UNSPSC Code | 27112734 |