£10.49
Ex VAT
£12.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Jigsaw blades.
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Makita |
Cutting Edge Type | Wavy |
Item | Jigsaw Blade Sets |
MFR Part No. | A-85721 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |