£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
A HSS blade designed for metal cutting cuts up to 3mm in most types of metals including Stainless.
• Tooth Spacing: 1.1 mm
• Overall Length: 50 mm
• Shank: Universal
• Aluminium: 1 - 3 mm
• Plastics: 1 - 6 mm
• Stainless Steel: 1 - 3 mm
• Mild Steel: 1 - 3
• Teeth per Inch: 24
• Pack Quantity: 5
Attribute | Value |
---|---|
Blade Length | 76mm |
Brand | Makita |
Cutting Edge Type | Wavy |
EAN | 0088381149570 |
Item | Jigsaw Blade Sets |
MFR Part No. | A-85737 |
Number of Pieces | 5 |
Overall Length | 76 |
UNSPSC Code | 27112734 |