£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
14PTI x 50mm.
The A-85743 Jigsaw Blades from Makita specialise in cutting through metal and can also be used for decorative veneers and delicate cuts in wood.
Application: Non-ferrous. Veneers. Delicate objects.
Features: HSS blade designed for cutting a variety of materials.
Excellent for non-ferrous metals and mild steel as well as decorative veneers and delicate cuts in wood.
Tooth Type/Set: B - Milled and Wavy Set Teeth.
Attribute | Value |
---|---|
Blade Length | 76mm |
Brand | Makita |
Cutting Edge Type | Wavy |
EAN | 0088381149587 |
Item | Jigsaw Blade Sets |
MFR Part No. | A-85743 |
Number of Pieces | 5 |
Overall Length | 76 |
UNSPSC Code | 27112734 |