£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
No.1 Jigsaw blades have symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement.
Application: Sheet metal; Stainless; Roofing; Trunking; Cladding.
Features: Makita fitting HSS blade.
Tooth Type/Set: B - Milled and Wavy Set Teeth.
Technical Specifications
Tooth Spacing: 1.1 mm
Aluminium: 1 - 3 mm
Teeth Per Inch: 24
Plastics: 1 - 6 mm
Stainless Steel: 0.5 - 3 mm
Pack Quantity: 5
Attribute | Value |
---|---|
Blade Length | 80mm |
Brand | Makita |
Cutting Edge Type | Mill Wavy |
EAN | 0088381149433 |
Item | Jigsaw Blade Sets |
MFR Part No. | A-85802 |
Number of Pieces | 5 |
Overall Length | 80 |
UNSPSC Code | 27112734 |