£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
A85905
Extra-fine blade for clean cuts in light ferrous or non-ferrous material up to 3mm (1/8").
Tooth Type/Set: milled and wavy set teeth.
Attribute | Value |
---|---|
Blade Length | 60mm |
Brand | Makita |
Cutting Edge Type | Mill Wavy |
Item | Jigsaw Blade Sets |
MFR Part No. | A-85905 |
Number of Pieces | 5 |
Overall Length | 60 |
UNSPSC Code | 27112734 |