£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
B-06292
Super Express superior performance jigsaw blade 3 blade mixed set.
Blade length 73mm. Overall length 100mm.
Contains:
B-50 for wood.
B-51 for metal.
B-52 for wood/metal.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | Makita |
EAN | 0088381249713 |
Item | Jigsaw Blade Sets |
MFR Part No. | B-06292 |
Number of Pieces | 3 |
Overall Length | 100 |
UNSPSC Code | 27112734 |