£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
DT2053-QZ
HCS Jigsaw blades for wood and laminate, PVC and Chipboard. Cuts on downstroke up to 40mm thickness. Overall length: 100mm. Toothed length: 73mm. Fits DeWalt, AEG, Atlas Copco, Bosch, Elu, Festool, Hitachi, Makita, Metabo and Skil. Pack of 5 blades.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | DeWalt |
Cutting Edge Type | Ground Taper |
EAN | 5035048060926 |
Item | Jigsaw Blade Sets |
MFR Part No. | DT2053-QZ |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |