£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
DT2059-QZ
A highly versatile pack of T-shank jigsaw blades.
Features and Benefits
• Made from high carbon steel - ultra durable & reliable
• Cut a variety of materials including wood, metal, laminates & plastic
• Variable tooth pitch for fast cutting of wood and metals
• Cuts aluminium profiles
Notes
• T-shank fitting
• Pack of 5
Attribute | Value |
---|---|
Blade Length | 132mm |
Blade Material | BIM - Bi-Metal |
Brand | DeWalt |
EAN | 5035048060988 |
Item | Jigsaw Blade Sets |
MFR Part No. | DT2059-QZ |
Number of Pieces | 5 |
Overall Length | 132 |
UNSPSC Code | 27112734 |