£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
DT2074-QZ
Downcutter suitable for woods, plywood, chipboard, fibre board up to 40mm thick. Ideal for splinter free cuts in laminates. HCS jigsaw blades are engineered to deliver a quality cut in a variety of materials, including wood, laminates and plastics. High carbon steel.
Overall length: 118mm.
Working length: 76mm.
Tooth pitch: 2.3mm.
Attribute | Value |
---|---|
Blade Length | 112mm |
Blade Material | HCS - High Carbon Steel |
Brand | DeWalt |
EAN | 5035048060827 |
Item | Jigsaw Blade Sets |
MFR Part No. | DT2074-QZ |
Number of Pieces | 5 |
Overall Length | 112 |
UNSPSC Code | 27112734 |