£18.79
Ex VAT
£22.55
Inc VAT
13 Variations Available
Product Details
Product Specification
Dewalt Jigsaw Blades supplied in packs of 5
Attribute | Value |
---|---|
Blade Length | 180mm |
Blade Material | BIM - Bi-Metal |
Brand | DeWalt |
EAN | 5035048014448 |
Item | Jigsaw Blade Sets |
MFR Part No. | DT2084-QZ |
Number of Pieces | 5 |
Overall Length | 180 |
UNSPSC Code | 27112734 |