£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
DT2154QZ
T-Type shank blades. Stronger than conventional blades, withstanding higher side loads, reducing breakage and wandering. Tooth design removes debris quickly and efficiently, delivering superior material surface finish. Reinforced design offers longer life than standard blades. Pack of 3.
Attribute | Value |
---|---|
Blade Length | 76mm |
Blade Material | BIM - Bi-Metal |
Brand | DeWalt |
EAN | 5035048059432 |
Item | Jigsaw Blade Sets |
MFR Part No. | DT2154-QZ |
Number of Pieces | 3 |
Overall Length | 76 |
UNSPSC Code | 27112734 |