£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Jigsaw blades for cutting wood/laminates, thin metals and plastics.
Fits DeWalt, AEG, Atlas Copco,
Bosch, Elu, Festool, Hitachi, Makita,
Metabo and Skil.
Pack of 5 blades.
Attribute | Value |
---|---|
Blade Length | 76mm |
Brand | DeWalt |
Cutting Edge Type | Milled Wavy |
EAN | 5035048033050 |
Item | Jigsaw Blade Sets |
MFR Part No. | DT2160-QZ |
Number of Pieces | 5 |
Overall Length | 76 |
UNSPSC Code | 27112734 |