£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Jigsaw blades for cutting wood/laminates. Fits DeWalt, AEG, Atlas Copco, Bosch, Elu, Festool, Hitachi, Makita, Metabo and Skil. Pack of 5 blades.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | DeWalt |
Cutting Edge Type | Ground Side Set |
EAN | 5035048033142 |
Item | Jigsaw Blade Sets |
MFR Part No. | DT2166-QZ |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |