£9.79
Ex VAT
£11.75
Inc VAT
13 Variations Available
Product Details
Product Specification
Dewalt Jigsaw Blades supplied in packs of 5
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | DeWalt |
Cutting Edge Type | Wavy |
EAN | 5035048074992 |
Item | Jigsaw Blade Sets |
MFR Part No. | DT2207-QZ |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |