DeWalt

DT2298-QZ 14 Piece XPC High Performance Wood Cutting Jigsaw Blade Set with Plastic Storage Case.

SKU:

DEW2806455J

MPN:

DT2298-QZ

£37.49

Ex VAT

£44.99

Inc VAT

IN STOCK (3)

    Product Details

    DeWALT XPC High performance wood cutting blade set with thicker bi-metal blades providing a unique blade solution for ultimate control and accuracy of cut, even on the tightest of corners.


    They feature a plunge point tip design for easy plunge cutting with no kick-back and extra long life bi-metal blades which provide up to twice the number of cuts of standard HCS blades. The XPC Jigsaw blades have a new optimised tooth angle which provides long life and clean tear-free cuts at high speeds in all wood materials.
    Supplied with a 2 sided plastic storage case for convenient storage.


    Features and Benefits:


    • XPC high performance jigsaw blades are designed for optimum cutting control and accuracy with long cutting life.


    • New "Plunge Point" ™ tip for easy plunge cutting into all wood and wood substitute materials.


    • Long life - Optimum tooth geometry, increased blade and tooth strength and premium steel body for longer blade cutting life.


    • Accuracy & Control - Thicker blade body, increased taper angle and optimised tooth geometry for greater accuracy and control of cut.


    • Breakout - Slim narrow angled tooth design for clean cutting with less material breakout.


    • Fast cutting - Larger deeper gullets between teeth for easier wood chip removal and faster cutting.


    • Bi-metal products for extra long life (up to 2 x life of standard HCS XPC blades).


    Technical Specification:
    DT2205:
    Applications - Clean and fast straight cuts in wood, chipboard and plastics
    Overall Length - 100mm
    Working Length - 70mm
    Tooth Pitch - 2.5mm
    Max Depth of Cut - 30mm
    Equivalent Bosch Ref. - T101B
    Pack Qty - 3


    DT2209:
    Applications - Clean and fast straight cuts in wood, chipboard and plastics
    Overall Length - 100mm
    Working Length - 70mm
    Tooth Pitch - 4.2mm
    Max Depth of Cut - 60mm
    Equivalent Bosch Ref. - T101D
    Pack Qty - 3


    DT2213:
    Applications - Fast cuts in wood, chipboard, plywood and MDF
    Overall Length - 100mm
    Working Length - 70mm
    Tooth Pitch - 4.2mm
    Max Depth of Cut - 60mm
    Equivalent Bosch Ref. - T144D
    Pack Qty - 3


    DT2216:
    Applications - Fast curve cuts in wood, chipboard and plastics
    Overall Length - 82mm
    Working Length - 50mm
    Tooth Pitch - 2.0mm
    Max Depth of Cut - 15mm
    Equivalent Bosch Ref. - T119BO
    Pack Qty - 2


    DT2217:
    Applications - Clean and fast straight cuts in hard wood, chipboard, plywood and laminates. Extra long cutting life
    Overall Length - 100mm
    Working Length - 70mm
    Tooth Pitch - 2.5mm
    Max Depth of Cut - 30mm
    Equivalent Bosch Ref. - T101BF
    Pack Qty - 1


    DT2218:
    Applications - Clean and fast straight cuts in hard wood, chipboard, plywood and laminates. Extra long cutting life
    Overall Length - 100mm
    Working Length - 70mm
    Tooth Pitch - 4.2mm
    Max Depth of Cut - 60mm
    Equivalent Bosch Ref. - T101DF
    Pack Qty - 1


    DT2220:
    Applications - Fast straight cuts in hard wood, chipboard, plywood and MDF. Extra long cutting life
    Overall Length - 100mm
    Working Length - 70mm
    Tooth Pitch - 4.2mm
    Max Depth of Cut - 60mm
    Equivalent Bosch Ref. - T144DF
    Pack Qty - 1


    Product Specification
    Attribute
    Value

    Blade Material

    BIM - Bi-Metal HCS - High Carbon Steel

    Brand

    DeWalt

    EAN

    5035048075159

    Item

    Jigsaw Blade Sets

    MFR Part No.

    DT2298-QZ

    Number of Pieces

    14

    UNSPSC Code

    27112734