£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
T 101 AOF Special for Laminate Jigsaw Blade delivers clean curved cuts in wood.
• Precision-ground teeth with taper-ground body cut cleanly while a narrow blade width enables tight turns for curved cuts.
• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting laminate flooring.
• Very fine tooth pitch (1.4 mm) and cuts thin woodworking materials with 1.5-15 mm thickness.
• Pointed tooth design reduces tear-out.
Attribute | Value |
---|---|
Blade Length | 83mm |
Blade Material | BIM - Bi-Metal |
Brand | Bosch |
Cutting Edge Type | Ground Pointed Ground Taper |
EAN | 3165140091848 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608634233 |
Number of Pieces | 5 |
Overall Length | 83 |
UNSPSC Code | 27112734 |