£8.79
Ex VAT
£10.55
Inc VAT
3 Variations Available
Product Details
Product Specification
T101 BR Clean for Wood Jigsaw Blade delivers clean straight cuts in wood.
• Precision-ground teeth with taper-ground body produce clean results.
• High carbon steel material is appropriate for cutting softwood and non-abrasive. woodworking materials with 3 - 30 mm thickness.
• Reverse tooth design cuts tear-free at the top surface.
• For use with jigsaws with T-Shank clamping systems.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Ground Taper |
EAN | 3165140012454 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608630014 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |