£8.19
Ex VAT
£9.83
Inc VAT
2 Variations Available
Product Details
Product Specification
The T 102 D Clean for PP Jigsaw Blade delivers clean straight cuts in plastic. Its precision-ground teeth with taper-ground body cut cleanly, while the tooth geometry is designed to prevent melting when cutting PP and PE.
The blade's HCS (high carbon steel) is appropriate for cutting non-abrasive thermoplast plastics. It is equipped with a large tooth pitch (4 mm) for cutting plastic sheets with 5-30 mm thickness, while its standard length (100 mm) cuts plastic pipes, profiles and solid strands up to 30 mm diameter. For use with jigsaws with T-Shank clamping systems.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Ground Taper |
EAN | 3165140691482 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608667444 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |