£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
T121AF Jigsaw Blades, Bi-Metal with a 1.2mm fine tooth pitch cuts thin metal sheets with 1-3 mm thickness.
Features and Benefits
• BIM, highly elastic HCS body and fully hardened HSS tooth strip make the blade breakproof
• Thin kerf design and back-taper body provide cutting speed which is unrivalled
• Teeth are aggressive and robust
Notes
• Fits all T-shank jigsaws
Attribute | Value |
---|---|
Blade Length | 92mm |
Blade Material | BIM - Bi-Metal |
Brand | Bosch |
EAN | 3165140596862 |
Item | Jigsaw Blades |
MFR Part No. | 2608636699 |
Number of Pieces | 5 |
Overall Length | 92 |
Series | T121AF |
UNSPSC Code | 27112734 |