Bosch

T227 D Special for Alu Jigsaw Blades - PQ-5.

SKU:

BCH2400133H

MPN:

2608631030

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (6)

    Product Details

    T227 D Special for Alu Jigsaw Blade delivers fast curved cuts in metal.


    • Cuts Aluminium sheets with 3 - 15 mm thickness and aluminium pipes and profiles up to 30 mm diameter.


    • Milled, side-set tooth geometry with large, oval-shaped gullets is designed for fast work.


    • Narrow blade width enables curved cuts.


    • Fully hardened, high-grade HSS is appropriate for cutting aluminium and non-ferrous metals.


    • For use with jigsaws with T-Shank clamping systems.


    Product Specification
    Attribute
    Value

    Blade Length

    75mm

    Brand

    Bosch

    Cutting Edge Type

    Milled Side Set

    EAN

    3165140007320

    Item

    Jigsaw Blade Sets

    MFR Part No.

    2608631030

    Number of Pieces

    5

    Overall Length

    75

    UNSPSC Code

    27112734