Bosch

T234 X Progressor for Wood Jigsaw Blades - PQ-5

SKU:

BCH2400133X

MPN:

2608633528

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (19)

    Product Details

    T234 X Progressor for Wood Jigsaw Blade for use in thick or thin wood delivers clean straight cuts.


    • For cutting a wide variety of woodworking materials with 3 - 65 mm thickness.


    • Tooth geometry with a progressively increasing tooth pitch allows for use in materials with a wide range of densities.


    • Combination of taper-ground body, precision-ground teeth and multiple-ground Japan Tooth geometry enables clean cutting.


    • High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials.


    • For use with jigsaws with T-Shank clamping systems.


    Product Specification
    Attribute
    Value

    Blade Length

    91mm

    Blade Material

    HCS - High Carbon Steel

    Brand

    Bosch

    Cutting Edge Type

    Ground Edge

    EAN

    3165140169509

    Item

    Jigsaw Blade Sets

    MFR Part No.

    2608633528

    Number of Pieces

    5

    Overall Length

    91

    UNSPSC Code

    27112734