£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
T244 D Wood Jigsaw Blade delivers fast curved cuts in wood.
• Sharp-ground, side-set teeth produce fast cuts.
• Narrow blade width optimised for curved cuts.
• High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials.
• For use with jigsaws with T-Shank clamping systems.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Ground Side Set |
EAN | 3165140006859 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608630058 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |