Bosch

T301 CD Clean for Wood Jigsaw Blades - PQ-5

SKU:

BCH2400135D

MPN:

2608637590

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (12)

    Product Details

    T301 CD Clean for Wood Jigsaw Blade delivers clean straight cuts in wood.


    • Precision-ground teeth with taper-ground body produce clean results.


    • High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials.


    • Medium tooth pitch (3 mm) and long length (117 mm) cut wooden materials with 10-65 mm thickness.


    • For use with jigsaws with T-Shank clamping systems.


    Product Specification
    Attribute
    Value

    Blade Length

    117mm

    Blade Material

    HCS - High Carbon Steel

    Brand

    Bosch

    Cutting Edge Type

    Ground Taper

    EAN

    3165140016308

    Item

    Jigsaw Blade Sets

    MFR Part No.

    2608637590

    Number of Pieces

    5

    Overall Length

    117

    UNSPSC Code

    27112734