£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
T344 DP Precision for Wood Jigsaw Blade delivers fast, precise straight cuts in wood.
• Equipped with a large 4.0 mm tooth pitch and long length of 152 mm allows wooden materials up to 100 mm thickness to be cut.
• Increased blade thickness prevents bending and provides exact cuts at accurate angles.
• Sharp-ground, side-set teeth allow fast cuts.
• High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials from 5 - 100mm.
Attribute | Value |
---|---|
Blade Length | 152mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Ground Side |
EAN | 3165140264198 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608633A36 |
Number of Pieces | 5 |
Overall Length | 152 |
UNSPSC Code | 27112734 |