£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
U 118 A Basic for Metal Jigsaw Blade makes straight cuts in metal.
• Milled, wavy-set teeth are ideal for cuts without special requirements.
• Fully hardened, high-grade HSS blade material is appropriate for cutting non-perforated metal sheets.
• Very fine progressive tooth pitch (1.1-1.5 mm) cuts very thin solid sheet metals with 1-3 mm thickness.
Attribute | Value |
---|---|
Blade Length | 80mm |
Brand | Bosch |
Cutting Edge Type | Mill Wavy |
EAN | 3165140007412 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608631511 |
Number of Pieces | 3 |
Overall Length | 80 |
UNSPSC Code | 27112734 |