SKU:
GUH0250231A
MPN:
00201 000.013
£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
201 Series
Type N DIN 338. For drilling steel and cast steel, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. 118° point angle. Supplied in a metal indexed case.
Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5 and 10.0mm. Increments of 0.05mm.
Attribute | Value |
---|---|
Brand | Guhring |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 5xD |
Drill Size Included | 1mm to 10mm x 0.5mm |
EAN | 4031093009980 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Helix Angle | 118° |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | 00201 000.013 |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Point Angle | 118° |
Series | 201 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |