SKU:
PRS0250060K
MPN:
010002.0
£0.69
Ex VAT
£0.83
Inc VAT
13 Variations Available
Product Details
Product Specification
Series 01000 HSS Straight Shank Jobber Drills
Metric
Attribute | Value |
---|---|
Brand | Presto |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2mm |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 24mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 2.50mm HSS S/S JOBBER DRILL |
Number of Flutes | 2 |
Overall Length | 49mm |
Point Angle | 118° |
Series | 1000 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |