£0.48
Ex VAT
£0.58
Inc VAT
4 Variations Available
Product Details
Product Specification
HSS Straight Shank Roll Forged Jobber Drills
Inch
Senator jobber drills are roll forged from HSS, ensuring uninterrupted grain structure. This provides exceptional strength and durability. Tips are ground for effective cutting. Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required. Manufactured to DIN 338 Type N.
Attribute | Value |
---|---|
Brand | Senator |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 1/4in. |
EAN | 5036140158900 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Roll Forged |
Flute Length | 63mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Overall Length | 101mm |
Point Angle | 118° |
Standards Met | DIN 388N |
UNSPSC Code | 23241634 |