£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
HSS-Co Heavy-Duty Straight Shank Jobber Length Drills
Metric
Style 2213 Metric
Heavy-duty M42 cobalt substrate with straw oxide finish. 135° split point. Aircraft NAS907 Type J.
Attribute | Value |
---|---|
Brand | Cleveland |
Drill Diameter Metric | 10mm |
ECLASS Code | 21010101 |
Finish/Coating | Straw Oxide |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Point Angle | 135° |
Point Type | Split Point |
UNSPSC Code | 23241634 |