SKU:
GUH0267323C
MPN:
01146 005.600
£10.89
Ex VAT
£13.07
Inc VAT
20 Variations Available
Product Details
Product Specification
Series 1146 M42 straight shank jobber drills high wear resistance for use on stainless steels, wear resistant sheet metals, hastelloy, inconnel, steels/bronze up to 1400 M/mm².
Features and Benefits
• M42 Cobalt high speed steel construction for greater toughness
• High wear resistance for prolonged tool lifespan
• Available in a range of metric sizes
Typical Applications
• Drilling
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 5.6mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093282499 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 57mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 01146 005.600 |
Number of Flutes | 2 |
Overall Length | 93mm |
Point Angle | 135° |
Series | 1146 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Web Thinning |