SKU:
PRS0251035M
MPN:
013207.0
£2.19
Ex VAT
£2.63
Inc VAT
21 Variations Available
Product Details
Product Specification
Series 01320 HSS Hi-Nox Straight Shank Jobber Drills
Metric
Short fluted jobber drill for use in Austenitic Stainless Steel, in sheet metal with work hardened surface, and steels with galvanised surface coating.
Attribute | Value |
---|---|
Brand | Presto |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Metric | 7mm |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 45mm |
Flute Type | Spiral |
Helix Angle | 38° |
Helix Type | High Helix |
Individual or Set | Individual |
ISO Category | M P |
Manufacturer Grade | DIN338 |
Material | High Speed Steel |
Material Grade | HSS |
MFR Part No. | 13207 |
Number of Flutes | 2 |
Number of Pieces | 10 |
Overall Length | 109mm |
Point Angle | 130° |
Point Type | Standard |
Series | 1320 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight Shank |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Thinned Web |